ELESA+GANTER KLEMHENDEL VERSTELBAAR ERM.44 SST-P-M5X25-C9


Adjustable hand levers, Zinc die casting

Referenties
ganter:GN 602.1-44-M5-25-SW
rubix:A0579276
fabrikant:602.1-44-M5-25-SW
ean:4045525480766
ELESA+GANTER KLEMHENDEL VERSTELBAAR ERM.44 SST-P-M5X25-C9
brand logo
Technische samenvatting
Draaddiameter44 mm
Materiaal/afwerkingZink
Lengte25 mm
Zie alle specificaties

Productdetails : ELESA+GANTER KLEMHENDEL VERSTELBAAR ERM.44 SST-P-M5X25-C9


Adjustable hand levers GN 602.1 like all the products of the Ergostyle® family are renowned for their good style but also their ergonomical shape. The gently arched handle with a reinforced end of the lever gives the operator a good grip. Pulling the lever disengages the serration and allows it to be turned in either direction to reach the ideal new location. On releasing the handle the serrations re-engage automatically.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht41 g
Draaddiameter44 mm
Materiaal/afwerkingZink
Lengte25 mm
Hoogte30 mm
Land van oorsprongDE
Aangepaste tariefcode84879090
Laten zien UNSPSC / ECL@SS / HS-codes
9,60 excl. BTW
/ stuk
11,62 incl. BTW
  • Levering doorgaans binnen 9 dagen