Referenties
Freudenberg Sealing Technologies:49472366
Rubix:04051522
Fabrikant:OR 47,00 3,50 80 FKM FP8018

Documenten
Productdetails : O-RING 47X3,5 FPM80 (VITON)
De O-ringen worden voornamelijk gebruikt voor het afdichten van statische machines en apparatuur (statische toepassing) tegen vloeibare en gasvormige vloeistoffen, bijvoorbeeld voor het afdichten van flenzen en deksels, schroefkoppelingen en de koppen en bodems van hydraulische opvoercilinders.
Toepassingen
O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 47,63 mm |
| Snoerdikte | 3,5 mm |
| Materiaal | fkm/fpm |
| Shore-hardheid A | 80 Shore |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17,56 excl. BTW
/ stuk
€ 21,25 incl. BTW
- Levering doorgaans binnen 11 dagen
