3M DBI-SALA BALKVERANKERING VAST 6,35-60,92CM 2108414
3M™ DBI-SALA® vaste balkanker
Zie technische informatieReferenties
3M:2108414
Rubix:A0330803
Fabrikant:7100309997

Productdetails : 3M DBI-SALA BALKVERANKERING VAST 6,35-60,92CM 2108414
The 3M™ DBI-SALA® beam clamp fits I-beams of varying widths. It is designed to allow the most connection types for anchoring self-retracting lifelines to horizontal or vertical I-beams. It is designed to glide easily, be simple to use, and provide exceptional safety and performance for your fall protection system.
Vaste balkanker voor balkmaat 6,35 - 60,92 cm en staaldikte van 3,81 cm
Sterke punten
• Compatible with various fall protection systems
• Compact and lightweight
• Ideal for use with personal fall protection systems with self-retracting lifelines
• Recommended for use in construction, general industry, mining, oil and gas, transport, utilities and the wind energy industry
• Mobile and reusable
• Corrosion-resistant, durable construction
• Swivelling anchorage eye as an attachment point
• Beam clamp fits I-beams of varying widths
• Attachment in any orientation and direction with the latch fastening and integrated locking handle
• High-strength steel and aluminium construction
• EN 795 Type B standard
• This safety equipment is intended for use with additional personal protective equipment (PPE)
Toepassingen
Verankeringen
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 0,8128 m |
| Hoofdmateriaal | staal |
| Afwerking | verzinkt metaal |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 635,01 excl. BTW
/ stuk
€ 768,36 incl. BTW
- Levering doorgaans binnen 10 dagen