ROEBUCK 6808026 TANG- EN SCHROEVENDRAAIERSET 6DLG VDE
6 piece VDE Pliers & Screwdrivers Wallet
Zie technische informatieReferenties
Roebuck:6808026
Rubix:10521754
Productdetails : ROEBUCK 6808026 TANG- EN SCHROEVENDRAAIERSET 6DLG VDE
SCREWDRIVERS:
Precision machined ultimate fit non-peel black finish tip
Dielectric tested blade insulation directly molded onto the blade thus safeguarding against electricity
Refined ergonomic design and premium quality plastic materials for a comfortable grip
2 Component handle technology for high torque transmission with less stress
Al handles include hanging holes for organizing in workshops and POS display stands
Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms
PLIERS:
Hot drop forged, hardened and tempered quality tool steel
Additionally induction hardened, precision milled cutting edges
Flow action steel riveted joints
Multi-layer high gloss chrome plated against corrosion
Dielectric tested insulation safeguarding against electricity
2 Component handle technology for high power transmission with less stress
Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms
Contains: 180mm Combination pliers, 160mm Diagonal pliers, 4.
0X100mm, 5.
5X125mm, PZ2X100mm, Voltage tester
0X100mm, 5.
5X125mm, PZ2X100mm, Voltage tester
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes

