CRC 11683-AA SNELDROGENDE ACRYLVERF WIT RAL9016 400ML
Acrylic Paint
Zie technische informatieZie documentenReferenties
CRC:11683-AA
Rubix:07028647

Documenten
Productdetails : CRC 11683-AA SNELDROGENDE ACRYLVERF WIT RAL9016 400ML
CRC Acrylic Paint is a high quality paint that protects your surface while giving it an intensive, long-lasting colour. Thanks to its unique combination of flexibility and hardness, CRC Acrylic Paint is very resistant to external influences, making it an excellent protection paint for a wide variety of hard surfaces throughout industries. It can be used on metal, printable hard plastics, wood, concrete, paper, glass
Sterke punten
•Very good coverage
Adjustable spray direction thanks to flexible nozzle
Weather- and UV-resistant
Shock- and scratch-proof
For indoor and outdoor use
Adjustable spray direction thanks to flexible nozzle
Weather- and UV-resistant
Shock- and scratch-proof
For indoor and outdoor use
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Inhoud | 400 ml |
| Kleur | wit |
| RAL-code | 9016 |
| Max. Gebruikstemperatuur | 80 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,08 excl. BTW
/ stuk
€ 9,78 incl. BTW
- op voorraad: binnen 24 uur verzonden
