ANSELL HANDSCHOEN ACTIVARMR HYCRON 27-905 MT 10
ActivArmr Hycron 27905
Zie technische informatieZie documentenReferenties
Ansell:27-905/10
Rubix:A0208296
Fabrikant:27905100
EAN:0076490439781

Documenten
Productdetails : ANSELL HANDSCHOEN ACTIVARMR HYCRON 27-905 MT 10
- ActivArmr Hycron 27-905 is the best choice for even tougher applications because of the combination of three technologies from ANSELL GRIP™ Technology, FORTIX™ Technology and RIPEL™ Technology
- The unique Ansell nitrile formulation is now more durable than ever with the patented FORTIX™ Technology offering superior resistance to abrasive and sharp materials
- The new and improved coating also features ANSELL GRIP™ Technology that provides excellent grip in dry, wet and oily environments while the full coating, with RIPEL™ Technology, gives an outstanding barrier to grease and oil and does not degrade like leather or cotton
- The soft polycotton liner provides a cooler feeling to the hands with the safety cuff
Sterke punten
- ANSELL GRIP Technology requires less force on slippery objects, reducing hand fatigue and increase productivity
- The new and improved coating is more flexible and comfortable while providing higher mechanical protection
- Superior ergonomic hand shape and a wider range of sizes for a more comfortable fit
- The soft polycotton liner provides a cooler feeling to the hands and offers better sweat management than leather or pure jersey cotton liner
- Antistatic according to EN1149 and made without silicone for improved product protection
Toepassingen
Garbage collection & sorting|Handing abrasive materials|Handling dry, wet or oily large objects|Maintenance|Primary assembly
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Maat | 10 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 361,44 excl. BTW
/ 72 paar
€ 437,34 incl. BTW
- Levering doorgaans binnen 9 dagen