Referenties
Bahco:70S/H4-2P
Rubix:A0766088
EAN:7314150261352



Productdetails : BAHCO BITS 5/16 30MM HEX 4 2D 70S/H4-2P (SET=2ST)
Aandrijving: 5/16" DIN 3126-C 8, ISO 1173. Uitvoering: zink gefosfateerd. Materiaal:hoogwaardig gelegeerd staal. Verpakking: per 2 stuks op blister.
For hexagonal head screws
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Technische informatie
Attributen
| Verpakkingshoeveelheid | 25 |
|---|---|
| Logistiek gewicht | 25 g |
| Lengte | 30 mm |
| Grootte afdruk | 4 mm |
| Afdruk | hex / allen |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 7,37 excl. BTW
/ set
€ 8,92 incl. BTW
- Levering doorgaans binnen 9 dagen
