Referenties
Bahco:228-30
Rubix:A0768014
Fabrikant:228-30
EAN:7314150420100
Productdetails : BAHCO INSTEEKRINGSLEUTEL 22 SPIE 30 228-30
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 25 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 25 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 277,91 excl. BTW
/ stuk
€ 336,27 incl. BTW
- Levering doorgaans binnen 9 dagen


