Referenties
Bahco:59S/T10CS
Rubix:A0762827
Fabrikant:59S/T10CS
EAN:7314150444014
Productdetails : BAHCO BITS 1/4 25MM T10 COLOR 59S/T10CS (PK=10ST)
For Torx® head screws
The conical Torx® design generates a pinch effect for a better fit in the screw and holds the screw securely on the bit
The bits are colour coded for quick and easy identification of the bit size
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive, DIN 3126, ISO 1173, style C 6.3
Available in plastic box of 10 pcs
The conical Torx® design generates a pinch effect for a better fit in the screw and holds the screw securely on the bit
The bits are colour coded for quick and easy identification of the bit size
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive, DIN 3126, ISO 1173, style C 6.3
Available in plastic box of 10 pcs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 20 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 9,66 excl. BTW
/ pak
€ 11,69 incl. BTW
- Levering doorgaans binnen 9 dagen
