Referenties
Bahco:FF1A146
Rubix:A0764201
Fabrikant:FF1A146
EAN:7314150338610
Productdetails : BAHCO FOAM 3/3 DOPPEN TANGEN 34D FF1A146
Includes 34 pieces
2628G-180 ERGO™ combination pliers
2430 G-160 ERGO™ snipe nose pliers
8224 slip joint pliers
2101G-160 side cutting pliers, 160 mm
FS-8 multi-use scissors, 8 cm blade
7800SM-8 1/2" socket hex 8 mm
7800SM-9 1/2" socket hex 9 mm
7800SM-10 1/2" socket hex 10 mm
7800SM-11 1/2" socket hex 11 mm
7800SM-12 1/2" socket hex 12 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-14 1/2" socket hex 14 mm
7800SM-15 1/2" socket hex 15 mm
7800SM-16 1/2" socket hex 16 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-18 1/2" socket hex 18 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-21 1/2" socket hex 21 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-23 1/2" socket hex 23 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
8150SL round head reversible ratchet, 1/2", 72 teeth/5° action angle, slim head for narrow places
8158-15S breaker bar 1/2", 257 mm
8158-15 breaker bar 1/2", 390 mm
SBS83-3 extension bar 1/2", 75 mm
SBS83-5 extension bar 1/2", 125 mm
SBS83-10 extension bar 1/2", 250 mm
SBS85 universal joint 1/2"
SBS86 sliding T-handle 1/2"
SBS88 adaptor 1/2"-3/8"
SBS89 adaptor 1/2"-3/4"
Foam available with laser marked
2628G-180 ERGO™ combination pliers
2430 G-160 ERGO™ snipe nose pliers
8224 slip joint pliers
2101G-160 side cutting pliers, 160 mm
FS-8 multi-use scissors, 8 cm blade
7800SM-8 1/2" socket hex 8 mm
7800SM-9 1/2" socket hex 9 mm
7800SM-10 1/2" socket hex 10 mm
7800SM-11 1/2" socket hex 11 mm
7800SM-12 1/2" socket hex 12 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-14 1/2" socket hex 14 mm
7800SM-15 1/2" socket hex 15 mm
7800SM-16 1/2" socket hex 16 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-18 1/2" socket hex 18 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-21 1/2" socket hex 21 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-23 1/2" socket hex 23 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
8150SL round head reversible ratchet, 1/2", 72 teeth/5° action angle, slim head for narrow places
8158-15S breaker bar 1/2", 257 mm
8158-15 breaker bar 1/2", 390 mm
SBS83-3 extension bar 1/2", 75 mm
SBS83-5 extension bar 1/2", 125 mm
SBS83-10 extension bar 1/2", 250 mm
SBS85 universal joint 1/2"
SBS86 sliding T-handle 1/2"
SBS88 adaptor 1/2"-3/8"
SBS89 adaptor 1/2"-3/4"
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 459,28 excl. BTW
/ stuk
€ 555,73 incl. BTW
- Levering doorgaans binnen 9 dagen


