BAHCO FOAM 2/3 SLEUTELS 10D FF1F3007

Bahco

Zie technische informatie
Referenties
Bahco:FF1F3007
Rubix:A0764204
Fabrikant:FF1F3007
EAN:7314150286393
BAHCO FOAM 2/3 SLEUTELS 10D FF1F3007

Productdetails : BAHCO FOAM 2/3 SLEUTELS 10D FF1F3007


Includes 10 pieces
2M-10-11 double offset ring wrench, 10 mm to 11 mm
2M-12-13 double offset ring wrench, 12 mm to 13 mm
2M-14-15 double offset ring wrench, 14 mm to 15 mm
2M-16-18 double offset ring wrench, 16 mm to 18 mm
2M-17-19 double offset ring wrench, 7 mm to 19 mm
2M-21-23 double offset ring wrench, 21 mm to 23 mm
2M-24-27 double offset ring wrench, 24 mm to 27 mm
2M-30-32 double offset ring wrench, 30 mm to 32 mm
2M-6-7 double offset ring wrench, 6 mm to 7 mm
2M-8-9 double offset ring wrench, 8 mm to 9 mm
Foam available with laser marked

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
151,32 excl. BTW
/ stuk
183,10 incl. BTW
  • Levering doorgaans binnen 9 dagen