Referenties
Bahco:FF1E2210
Rubix:A0764056
Fabrikant:FF1E2210
EAN:7314150286065
Productdetails : BAHCO FOAM 1/3 DOPPEN 14D FF1E2210
Includes 20 pieces
7809M-10 1/2" bit driver, 10 mm
7809M-12 1/2" bit driver, 12 mm
7809M-14 1/2" bit driver, 14 mm
7809M-17 1/2" bit driver, 17 mm
7809M-19 1/2" bit driver, 19 mm
7809M-5 1/2" bit driver, 5 mm
7809M-6 1/2" bit driver, 6 mm
7809M-7 1/2" bit driver, 7 mm
7809M-8 1/2" bit driver, 8 mm
BE-7606 ERGO™ nut driver, 6 mm x 150 mm, flexible blade
BE-7607 ERGO™ nut driver, 7 mm x 150 mm, flexible blade
BWSS12P317 1/2" impact wheel socket, 17 mm
BWSS12P319 1/2" impact wheel socket, 19 mm
BWSS12P321 1/2" impact wheel socket, 21 mm
Foam available with laser marked
7809M-10 1/2" bit driver, 10 mm
7809M-12 1/2" bit driver, 12 mm
7809M-14 1/2" bit driver, 14 mm
7809M-17 1/2" bit driver, 17 mm
7809M-19 1/2" bit driver, 19 mm
7809M-5 1/2" bit driver, 5 mm
7809M-6 1/2" bit driver, 6 mm
7809M-7 1/2" bit driver, 7 mm
7809M-8 1/2" bit driver, 8 mm
BE-7606 ERGO™ nut driver, 6 mm x 150 mm, flexible blade
BE-7607 ERGO™ nut driver, 7 mm x 150 mm, flexible blade
BWSS12P317 1/2" impact wheel socket, 17 mm
BWSS12P319 1/2" impact wheel socket, 19 mm
BWSS12P321 1/2" impact wheel socket, 21 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 198,27 excl. BTW
/ stuk
€ 239,91 incl. BTW
- Levering doorgaans binnen 9 dagen


