BAHCO FOAM 1/3 SLEUTELS 8D FF1E3006

Bahco

Zie technische informatie
Referenties
Bahco:FF1E3006
Rubix:A0765396
Fabrikant:FF1E3006
EAN:7314150286140
BAHCO FOAM 1/3 SLEUTELS 8D FF1E3006

Productdetails : BAHCO FOAM 1/3 SLEUTELS 8D FF1E3006


Includes 8 pieces
1320RM-10-11 ratcheting wrench, 10 mm to 11 mm
1320RM-12-13 ratcheting wrench, 12 mm to 13 mm
1320RM-14-15 ratcheting wrench, 14 mm to 15 mm
1320RM-16-17 ratcheting wrench, 16 mm to 17 mm
1320RM-18-19 ratcheting wrench, 18 mm to 19 mm
1320RM-22-24 ratcheting wrench, 22 to 24 mm
1320RM-6-7 ratcheting wrench, 6 mm to 7 mm
1320RM-8-9 ratcheting wrench, 8 mm to 9 mm
Foam available with laser marked

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
260,89 excl. BTW
/ stuk
315,68 incl. BTW
  • Levering doorgaans binnen 9 dagen