BAHCO FOAM 3/3 SCHROEVENDRAAIERS 45D FF1A5030

Bahco

Zie technische informatie
Referenties
Bahco:FF1A5030
Rubix:A0763932
Fabrikant:FF1A5030
EAN:7314150320714
BAHCO FOAM 3/3 SCHROEVENDRAAIERS 45D FF1A5030

Productdetails : BAHCO FOAM 3/3 SCHROEVENDRAAIERS 45D FF1A5030


Includes 45 pieces
111M combination wrench 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20 mm
Foam available with laser marked
2951-180 grip pliers with wire cutter, 180 mm
2951-250 grip pliers with wire cutter, 250 mm
7800DM 1/2" socket bi-hex 8,9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 26, 27, 28, 30, 32 mm
8154-11 sliding T-handle, 1/2"
8155-1/2 one handle ratchet, 1/2"
8160-5 extension bar, 1/2", 125 mm
8160-10 extension bar, 1/2", 250 mm
8166 1/2" universal joint
Foam available with laser marked

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
495,72 excl. BTW
/ stuk
599,82 incl. BTW
  • Levering doorgaans binnen 9 dagen