BAHCO DOP 1/4 LANG 6KANT 4MM A6800SM-4.5

Bahco

Zie technische informatie
Referenties
Bahco:A6800SM-4.5
Rubix:A0766952
Fabrikant:A6800SM-4.5
EAN:7314150360215
BAHCO DOP 1/4 LANG 6KANT 4MM A6800SM-4.5

Productdetails : BAHCO DOP 1/4 LANG 6KANT 4MM A6800SM-4.5


1/4" deep length sockets hexagonal
Metric sizes, thin-walled
Sockets are applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation
High-performance alloy steel
Knurled area for better grip
Applicable to nuts and bolts used in the aerospace industry
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Standards: ISO 2725-1/1174-1, DIN 3120
SB: Retail packed on an anti-theft plastic card

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
15,57 excl. BTW
/ stuk
18,84 incl. BTW
  • Levering doorgaans binnen 9 dagen