BAHCO FOAM 3/3 DIVERSEN 42D FF1A221LM (SE=42ST)

Bahco

Zie technische informatie
Referenties
Bahco:FF1A221LM
Rubix:A0415320
Fabrikant:FF1A221LM
EAN:7314150456161
BAHCO FOAM 3/3 DIVERSEN 42D FF1A221LM (SE=42ST)

Productdetails : BAHCO FOAM 3/3 DIVERSEN 42D FF1A221LM (SE=42ST)


Includes 42 pcs
1RM ratchet combination spanner 8, 9, 10, 11, 12, 13, 14, 17, 19 mm
2681 rivet gun
4040M flex head spanner 8-9, 10-11, 12-13, 14-15, 16-17, 18-19 mm
8045LVDE voltage tester VDE 0.5x3.5x42
806-1‑1 mains tester 3x65150-250B
808050 ratcheting bit screwdriver
808050S stubby ratcheting screwdriver
9715-14-250 screwdriver 2.5x14x250 through blade
BE-9575 screwdriver set Torx 8 pcs
BE-9770 driver set hex 1.5-10
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
521,81 excl. BTW
/ set
631,39 incl. BTW
  • Levering doorgaans binnen 9 dagen