Referenties
Bahco:SBK8901M-55
Rubix:A0763349
Fabrikant:SBK8901M-55
EAN:7314150448678
Productdetails : BAHCO SLAGDOP 3/4 55MM SB SBK8901M-55
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 54,27 excl. BTW
/ stuk
€ 65,67 incl. BTW
- Levering doorgaans binnen 9 dagen


