Referenties
Bahco:1477K-AC25
Rubix:A0762907
Fabrikant:1477K-AC25
EAN:7314150370436



Productdetails : BAHCO MIFARE SLEUTELSYSTEEM E77 E87 1477K-AC25
Smart Cardlocker lock and supports Mifare based smart cards
The cabinet lock uses 2XAAA 1.5V batteries
1 Master Card and several user cards
External charger for emergency opening
The cabinet lock uses 2XAAA 1.5V batteries
1 Master Card and several user cards
External charger for emergency opening
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | bahco mifare sleutelsysteem e77 e87 1477k-ac25 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 364,91 excl. BTW
/ stuk
€ 441,54 incl. BTW
- Levering doorgaans binnen 9 dagen
