BASE VEILIGHEIDSSCHOEN I-WIRE ESD S3 MT 37
BASE VEILIGHEIDSSCHOEN I-WIRE ESD S3
Zie technische informatieReferenties
Base Protection:CA-B1219-0WA 37
Rubix:A0949938
Fabrikant:CA-B1219-0WA 37
EAN:8052530121528



Productdetails : BASE VEILIGHEIDSSCHOEN I-WIRE ESD S3 MT 37
- S3 ESD SRC
- UPPER: waterafstotende technische stof
- VOERING: SmellStop
- TANDKAP: SlimCap
- VOERING: Fresh'n Flex
- ZOLE: AirTech + Tpu-Skin® anti-vermoeidheid
- Maatbereik: 35-48
Sterke punten
Anti-static footwear
- Shock absorption in the heel region
- Puncture resistant sole
- 200 joules resistant toe-cap
- Water resistant upper
- Hydrocarbons resistant
- Metal free
- Electronic devices protection from electrostatic discharges
- Men’s width
- Women’s width
- BOA® closing system
- Padded collar for added comfort
- Overcap for a higher abrasion resistance
- Orthopaedic made to measure footbed, complying with european norms DGUV112-191
- Shock absorption in the heel region
- Puncture resistant sole
- 200 joules resistant toe-cap
- Water resistant upper
- Hydrocarbons resistant
- Metal free
- Electronic devices protection from electrostatic discharges
- Men’s width
- Women’s width
- BOA® closing system
- Padded collar for added comfort
- Overcap for a higher abrasion resistance
- Orthopaedic made to measure footbed, complying with european norms DGUV112-191
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| EU Schoenmaat | 37 |
| Hiel | laag |
| Kleur | zwart |
| Hoofdmateriaal | textiel |
| ESD | ja |
| Waterbestendig | ja |
| Beveiligingscategorie | s3 src |
| Slipweerstand | ja |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 110,09 excl. BTW
/ paar
€ 133,21 incl. BTW
- Levering doorgaans binnen 11 dagen
EU Schoenmaat
37
