PFERD KETTINGZAAGVIJL 412 200X4,5 PREMIUM

Chain saw file

Zie technische informatie

Referenties

Pferd Tools:412 200 X 4,5 PREMIUM
Rubix:A0224106
Fabrikant:11038203
EAN:4007220021910
PFERD KETTINGZAAGVIJL 412 200X4,5 PREMIUM

Technische samenvatting

Vormrond
Lengte200 mm
Zie alle specificaties

Productdetails : PFERD KETTINGZAAGVIJL 412 200X4,5 PREMIUM


Round file for manual sharpening of saw chains with precise spiral cut for outstanding sharpness and particularly long tool life.
For fast, score-free sharpening of saw teeth.
In comparison to machine sharpening, these files remove stock sparingly without thermal loads due to friction on the metal.
•Classic Line: Optimum combination of tool life and stock removal rate, aggressive filing for quick sharpening.
•Premium Line: Perfect sharpness thanks to innovative spiral cut, for ensuring a fine tooth surface for maximum cutting performance and a gentler feel to the tool whilst filing.
•Priced per piece, order quantity 6 pieces

Technische informatie


Attributen
Verpakkingshoeveelheid6
Vormrond
Lengte200 mm
€ 9,60 excl. BTW
/ 6 stuks
€ 11,62 incl. BTW
  • Levering doorgaans binnen 6 dagen