Referenties
Gedore:8000 JE 11
Rubix:A0210170
Fabrikant:2930838
EAN:4010886946251

Productdetails : GEDORE BORGRINGTANG GEBOGEN 12-25MM - 8000 JE 11
Sterke punten
•For circlips according to DIN 472, DIN 984
Design according to DIN 5256 Form C
Bake straight
Pliers base body made from GEDORE chrome vanadium special tempered steel
Pressed tips made of highly wear-resistant bearing steel
Anti-torsion tip geometry
Screwed joint connection
Steel gray, with blue dipped anti-slip handles
Design according to DIN 5256 Form C
Bake straight
Pliers base body made from GEDORE chrome vanadium special tempered steel
Pressed tips made of highly wear-resistant bearing steel
Anti-torsion tip geometry
Screwed joint connection
Steel gray, with blue dipped anti-slip handles
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Diameter van de haken | 1,3 mm |
| Lengte | 130 mm |
| Capaciteit max. diameter | 25 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 20,40 excl. BTW
/ stuk
€ 24,68 incl. BTW
- op voorraad: binnen 24 uur verzonden
