Referenties
Tegera:490VS-11
Rubix:A0932558
EAN:7340118498355



Productdetails : TEGERA HANDSCHOEN 490VS CRF MT 11
The TEGERA® 490 glove offers superior cut protection for demanding environments, featuring cut resistance level F (ANSI Cut A6) and TEGERA® CRF Technology for durability and flexibility. The PU coating ensures a strong grip, while the 13-gauge knit design provides comfort for versatile high cut risk application. With touchscreen functionality, workers can operate control panels without removing their gloves, ensuring productivity. Perfect for manufacturing, metal fabrication, and maintenance. Sock folded version for vending machines to reduce packaging waste.
High cut resistance glove with TEGERA® CRF and PU coating. Sock folded.
Sterke punten
For touchscreen, Reinforcement between index finger and thumb
Toepassingen
Building and construction, Sheet-metal work, Engineering, Metalwork, Glass industry work, Repair work
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | handschoen |
| Maat | 11 |
| Snijweerstand | f |
| Kleur | grijs |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 76,98 excl. BTW
/ 6 paar
€ 93,15 incl. BTW
- Levering doorgaans binnen 9 dagen
