Referenties
Mitutoyo:571-301-20
Rubix:17020926
EAN:4946368727226



Productdetails : MITUTOYO VDS-P15R 0-150MM DIGIMATIC 571-301-20
Digital ABS Depth Gauge IP67 Pin Type 0-150 mm
Sterke punten
•ABSOLUTE System gives you reliable measurements
•Its base and measuring faces are hardened and micro-lapped for robustness
•It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in machining situations that include splashing coolant fluid
•Extremely resistant to both coolants and lubricants
•Direct reading for either measuring surface is obtained by pressing the OFFSET function, which compensates for the 10 mm width of the hook (hook type)
•Its base and measuring faces are hardened and micro-lapped for robustness
•It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in machining situations that include splashing coolant fluid
•Extremely resistant to both coolants and lubricants
•Direct reading for either measuring surface is obtained by pressing the OFFSET function, which compensates for the 10 mm width of the hook (hook type)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 150 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 497,70 excl. BTW
/ stuk
€ 602,22 incl. BTW
- Levering doorgaans binnen 6 dagen