MITUTOYO DIGITALE SCHUIFMAAT IP66 CFC-100GU 552-183-10
Digitale carbon schuifmaat
Zie technische informatieReferenties
Mitutoyo:552-183-10
Rubix:A0214618
EAN:4946368583242



Technische samenvatting
| Meetbereik, minimaal | 0 mm |
|---|---|
| Meetbereik, maximaal | 1000 mm |
| Weergave | lcd |
Productdetails : MITUTOYO DIGITALE SCHUIFMAAT IP66 CFC-100GU 552-183-10
This is a lightweight standard model of Digimatic caliper with optional interchangeable jaws.
ABSOLUTE digitale schuifmaat Mitutoyo 552-183-10 met CFRP, LCD-scherm en verwisselbare bekken. IP66 en Digimatic/SPC-uitgang voor kwaliteitscontrole.
Sterke punten
•Its ultra-lightweight design (with carbon fibre reinforced material) reduces total weight by up to 50%
It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid
Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button)
Preset function lets you set a desired starting point
It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid
Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button)
Preset function lets you set a desired starting point
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 1000 mm |
| Weergave | lcd |
| Resolutie | 0,01 mm |
| Lengte | 1230 mm |
| Beklengte | 113,8 mm |
| Gewicht | 1480 g |
| Nauwkeurigheid | ±50 µm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.027,70 excl. BTW
/ stuk
€ 2.453,52 incl. BTW
- Levering doorgaans binnen 6 dagen