MITUTOYO DIGITALE SCHUIFMAAT 0-450MM 500-500-10
Digitale schuifmaat absolute digimatic
Zie technische informatieZie documentenReferenties
Mitutoyo:500-500-10
Rubix:17020852
EAN:4946368090498

Technische samenvatting
| Meetbereik, minimaal | 0 mm |
|---|---|
| Meetbereik, maximaal | 450 mm |
| Weergave | lcd |
Documenten
Productdetails : MITUTOYO DIGITALE SCHUIFMAAT 0-450MM 500-500-10
Mitutoyo's absolute Digimatic Caliper is the next generation of electronic calipers. It keeps track of its origin point once set. Whenever turned on, the large LCD displays the actual slider position ready to start measurement. No more repeated zero setting is necessary with the absolute encoder technology, as well as no more concern for overspeed errors.
Digitale schuifmaat Mitutoyo ABSOLUTE Digimatic 500-500-10 voor lange metingen van 0–450 mm. Een groot LCD-scherm en een resolutie van 0,01 mm zorgen voor betrouwbare aflezingen.
Sterke punten
•Large and clear LCD readout
The ZERO/ABS key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements. This switch also will allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
Data Hold Unit (959143) is optional
Carbide-tipped jaw type calipers
Thumb roller included only on calipers up to and including 12” or 300mm
Supplied in fitted plastic case. Except 40” / 1000mm supplied in wooden case
The ZERO/ABS key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements. This switch also will allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
Data Hold Unit (959143) is optional
Carbide-tipped jaw type calipers
Thumb roller included only on calipers up to and including 12” or 300mm
Supplied in fitted plastic case. Except 40” / 1000mm supplied in wooden case
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 450 mm |
| Weergave | lcd |
| Resolutie | 0,01 mm |
| Lengte | 630 mm |
| Beklengte | 90 mm |
| Gewicht | 1170 g |
| Nauwkeurigheid | ±50 µm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 941,40 excl. BTW
/ stuk
€ 1.139,09 incl. BTW
- op voorraad: binnen 24 uur verzonden