MITUTOYO DIGITALE SCHUIFMAAT 0-200MM 500-156-30
Digitale schuifmaat
Zie technische informatieZie documentenReferenties
Mitutoyo:500-156-30
Rubix:17021136
EAN:4946368668000

Technische samenvatting
| Meetbereik, minimaal | 0 mm |
|---|---|
| Meetbereik, maximaal | 200 mm |
| Weergave | lcd (hoogcontrast) |
Documenten
Productdetails : MITUTOYO DIGITALE SCHUIFMAAT 0-200MM 500-156-30
Mitutoyo's absolute Digimatic Caliper is the next generation of electronic calipers. It keeps track of its origin point once set. Whenever turned on, the large LCD displays the actual slider position ready to start measurement. No more repeated zero setting is necessary with the absolute encoder technology, as well as no more concern for over speed errors.
Digitale schuifmaat ABSOLUTE Mitutoyo 500-156-30 met hoogcontrast-LCD en een resolutie van 0,01 mm. Met hardmetalen meetbekken voor het meten van OD in het bereik 0–200 mm.
Sterke punten
•Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement Detection signal is not affected by dirt (water, oil, etc ) on surface of a scale
The slider provides smooth, stable and comfortable operation
Character height: 9 mm (alleviation of fatigue with the high-contrast LCD)
The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed
Extraordinary battery life
The slider provides smooth, stable and comfortable operation
Character height: 9 mm (alleviation of fatigue with the high-contrast LCD)
The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed
Extraordinary battery life
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 200 mm |
| Weergave | lcd (hoogcontrast) |
| Resolutie | 0,01 mm |
| Lengte | 290 mm |
| Beklengte | 16 mm |
| Gewicht | 198 g |
| Nauwkeurigheid | ±20 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 365,40 excl. BTW
/ stuk
€ 442,13 incl. BTW
- Levering doorgaans binnen 6 dagen