Referenties
Bosch:2608550080
Rubix:19078042
EAN:3165140084987



Productdetails : BOSCH MAGNETISCHE DOP 1/4 L= 50 MM 8.0 MM
Dopsleutels 50 x 7 mm, M 4; Dopsleutels met magneet
Sterke punten
•The S2 modified steel and optimised heat-treatment process results in extra-hard quality
The permanent magnet secures screws and prevents slippage
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
The permanent magnet secures screws and prevents slippage
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 25 g |
| Afmeting verpakking (D x B x H) | 144x65x26 mm |
| Gewicht verpakking | 35 g |
| Diameter | 8 mm |
| Lengte | 50 mm |
| Aangepaste tariefcode | 82042000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,45 excl. BTW
/ stuk
€ 10,22 incl. BTW
- op voorraad: binnen 24 uur verzonden