STANLEY DYNAGRIP WATERPOMPTANG CG 250 MM STHT0-74361
Dynagrip Waterpomptang Cushiongrip 250mm
Zie technische informatieReferenties
Stanley:STHT0-74361
Rubix:10132585
EAN:3253560743611




Productdetails : STANLEY DYNAGRIP WATERPOMPTANG CG 250 MM STHT0-74361
Sterke punten
•The new Dynagrip with control grip provides the comfort to use the tool and reduces hand fatigue
Feather for touch control
Soft spot for palm rest
Tough spot to allow force in application
Contours to fit in a palm more comfortably
Feather for touch control
Soft spot for palm rest
Tough spot to allow force in application
Contours to fit in a palm more comfortably
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 250 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 18,59 excl. BTW
/ stuk
€ 22,49 incl. BTW
- Levering doorgaans binnen 9 dagen