Referenties
Brady:113116
Rubix:2299105390
Fabrikant:113116
EAN:0754473997830

Documenten
Productdetails : BRADY GLOBALMARK VINYL TAPE B595 GEEL 57 MM 113116
Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.
Brady globalmark vinyl tape b595 geel 57 mm 113116
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | brady globalmark vinyl tape b595 geel 57 mm 113116 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 444,69 excl. BTW
/ stuk
€ 538,07 incl. BTW
- Levering doorgaans binnen 11 dagen
