Referenties
Bosch:2608585047
Rubix:19071674
EAN:3165140440141

Productdetails : BOSCH SDS-PLUS-7-BOOR (5 SNIJKANTEN) 10MM X200/265
Hamerboren SDS-plus-7 10 x 200 x 265 mm; 1 stuk
FORET PLUS-7 X5L 10,0X200X265MM
Sterke punten
•Long Life Drilling Reinforced Concrete
Exceptionally durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills
Exceptionally durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 110 g |
| Afmeting verpakking (D x B x H) | 361x45x15 mm |
| Gewicht verpakking | 105 g |
| Type | hamer bit |
| Aangepaste tariefcode | 82075030 |
Laten zien UNSPSC / ECL@SS / HS-codes
