Referenties
Parker:WFS65/30S/12CF
Rubix:A0073464

Productdetails : ERMETO FLENSVERBINDING HAAKS WFS65/30S/12CF
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. It is a static face seal using a high durometer O-ring for the seal and clamps and bolts for holding power. The O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
• Ease of disassembly through use of split clamps possible
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
• Ease of disassembly through use of split clamps possible
Assemblage omvat: Adapter inclusief splitflenzen, metrische bouten, O-ring, moer en snijring
Boutmaat: Standaard
Aansluitingstype: ISO 8434-1 / 30S
Divisie: Hogedrukconnectoren Europese divisie
Flensmaat: 1 1/4
Flens type: 90° elleboogflensadapter
Materiaal: Gegalvaniseerd staal
Poorttype: SAE 6000 / ISO 6162-2
Boutmaat: Standaard
Aansluitingstype: ISO 8434-1 / 30S
Divisie: Hogedrukconnectoren Europese divisie
Flensmaat: 1 1/4
Flens type: 90° elleboogflensadapter
Materiaal: Gegalvaniseerd staal
Poorttype: SAE 6000 / ISO 6162-2
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | gegalvaniseerd staal (cr(vi)-vrij) – cf |
| Diameter schroefdraad | 12 mm |
| Diameter | 32 mm |
| Aangepaste tariefcode | 73079100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 210,76 excl. BTW
/ stuk
€ 255,02 incl. BTW
- Levering doorgaans binnen 11 dagen
