PORTWEST JACK 2-TONE S467 HI-VIS ORANJE MT 3XL
Hi-Vis Tweekleuren Parka
Zie technische informatieZie documentenReferenties
Portwest:S467ORRXXXL
Rubix:40241648
Fabrikant:S467ORRXXXL
EAN:5036108129836

Documenten
Productdetails : PORTWEST JACK 2-TONE S467 HI-VIS ORANJE MT 3XL
Deze tweekleuren parka is uitgebreid getest en uitgeprobeerd en is leverbaar is 3 kleurcombinaties. Met volledig getapte waterdichte naden is deze parka een ware marktleider.
Sterke punten
•Waterproof with taped seams preventing water penetration
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
EN342 Protection against cold certified up to -36°C
Inner ribbed cuffs for warmth and comfort
Contrast panels for protection against dirt
Two lower pockets
Internal chest pocket
Quilt lined for thermal insulation
Storm flap front to protect against the elements
Reflective tape for increased visibility
Two-way zip for quick and easy access
4 pockets for ample storage
Concealed phone pocket
Pack away hood for added functionality
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Complies with RIS 3279-TOM for rail industry (orange only)
Bio motion tape pattern to improve recognition of human shape at distance
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
EN342 Protection against cold certified up to -36°C
Inner ribbed cuffs for warmth and comfort
Contrast panels for protection against dirt
Two lower pockets
Internal chest pocket
Quilt lined for thermal insulation
Storm flap front to protect against the elements
Reflective tape for increased visibility
Two-way zip for quick and easy access
4 pockets for ample storage
Concealed phone pocket
Pack away hood for added functionality
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Complies with RIS 3279-TOM for rail industry (orange only)
Bio motion tape pattern to improve recognition of human shape at distance
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Kleur | oranje |
| Maat | 3xl |
| Hoofdmateriaal | polyester |
| Secundaire kleur | marineblauw |
| Klasse EN20471 | 3 |
| Materiaal | shell: 100% polyester 300d oxford (stain resistant finish, pu-coated). voering: 100% polyester. vulling: 100% polyester. |
| Hoge zichtbaarheid | ja |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 41,92 excl. BTW
/ stuk
€ 50,72 incl. BTW
- Levering doorgaans binnen 9 dagen