Referenties
Atlas Copco:8202 0508 73
Rubix:2599101289
Fabrikant:8202050873
Productdetails : ATLAS COPCO SPI 1SPSW-M - 8202050873
SPI, elastic hose for vertical and horizontal applications
Sterke punten
Hardness: Shore A 98 +2., Colour: Blue., Working pressure: 8 bar at 23ºC., Burst pressure: 25 bar at 23ºC., Temperature range: –40ºC to +70ºC., At inlet pressure 6 bar and pressure drop 0.5 bar.
Toepassingen
SPI elastic spiral hose is ideal for air tools used at varying distances from a fixed air outlet. It is easily stretched and retracts immediately when released. When used with hand tools, its self‑storage principleensures that the hose is kept off the floor and out of the way of the operator. The SPI 1 and SPI 2 have ball bearing swivels fitted on the long hose side to allow 360º rotation. All spiral hoses, except the SPI4, are fitted with plastic spring guard. SPI is the ideal hose in combination with a balancer.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 382 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 53,66 excl. BTW
/ stuk
€ 64,93 incl. BTW
- Levering doorgaans binnen 3 dagen
