IGUS WTM-0620-015 TAATSLAGER IGLIDUR
iglidur® W300, thrust washer, mm - W300TM
Zie technische informatieReferenties
Igus:WTM-0620-015
Rubix:03203674

Productdetails : IGUS WTM-0620-015 TAATSLAGER IGLIDUR
PFAS-tested: All iglide materials labeled as "PFAS-tested" were tested for the 96 PFAS substances considered critical for the environment and health using the SQP M1227 test method (LC-MS/MS and GC-MS) and do not contain any substances >0. 1% by mass. This category excludes substances from the group of fluoropolymers.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 6 mm |
| Buitendiameter | 20 mm |
| Breedte | 15 mm |
| Aangepaste tariefcode | 84833080 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3,69 excl. BTW
/ stuk
€ 4,46 incl. BTW
- Levering doorgaans binnen 9 dagen
