Referenties
Mitutoyo:573-742-20
Rubix:A0277524
EAN:4946368726922

Documenten
Productdetails : MITUTOYO NTD14-P8"M IP67 SCHUIFMAAT 573-742-20
A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Equipped with knife-edge jaws for inside measurement only. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.
Sterke punten
•Specially designed for inside measurements in hard-to-reach places
With SPC data output (Series 573)
With SPC data output (Series 573)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 10 mm |
| Meetbereik, maximaal | 200 mm |
| Resolutie | 0,01 mm |
| Lengte | 290 mm |
| Beklengte | 70 mm |
| Gewicht | 227 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 842,40 excl. BTW
/ stuk
€ 1.019,30 incl. BTW
- Levering doorgaans binnen 6 dagen