Referenties
Portwest:FR714YBRXL
Rubix:A0617798
Fabrikant:FR714YBRXL
EAN:5036108395934



Productdetails : PORTWEST JAS HI-VIS FR PW3 GEEL/ZWART MT XL
Jas: Buitenstof: Modaflame Work: 60% Modacryl, 39% Katoen, 1% Koolstofvezel 280g Contraststof: Bizflame Work Antistatisch: 60% Modacryl, 35% Katoen, 4% Elastaan, 1% Koolstofvezel
Featuring the latest innovative design, this contemporary FR two tone Hi-Vis jacket is both stylish and practical. The top pocket can accommodate modern smart phone dimensions and the spacious lower pockets are zipped for extra security. Outstanding features include segmented reflective trim, hook and loop adjustable cuffs and reinforced twin stitched seams.
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Kleur | geel |
| Maat | xl |
| Hoge zichtbaarheid | ja |
| Hoofdmateriaal | modacryl |
| Secundaire kleur | zwart |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 144,97 excl. BTW
/ stuk
€ 175,41 incl. BTW
- Levering doorgaans binnen 9 dagen