Referenties
FAG:222SM80-TVPA
Rubix:A0693011
Fabrikant:0167049590000

Productdetails : FAG 222SM80 TVPA TONLAGER TWEERIJIG DEELBAAR
222SM tonlagers, gedeelde tonlagers
This FAG brand spherical roller bearing is designed to provide an effective solution in demanding environments. Featuring an open design and a polyamide cage, it stands out for its ability to withstand heavy loads while allowing for some misalignment. Its two-piece construction facilitates installation in hard-to-reach areas without compromising performance. This model combines robustness, flexibility, and compactness, meeting the needs of professionals seeking a reliable and low-maintenance bearing.
Features:
This self-aligning bearing features two symmetrical rows of rollers capable of simultaneously absorbing high radial loads and axial forces in both directions. Its reinforced polyamide cage ensures low inertia and quiet operation. It is guided by the outer ring, ensuring even force distribution. The open design without a central shoulder on the inner ring allows for optimized load capacity. Suitable for high speeds and a thermally controlled environment, this product is ideal for applications where quick installation and easy maintenance are priorities.
Maintenance:
The open design allows for direct visual inspection and simplifies maintenance. To maintain bearing performance, regular relubrication is recommended, particularly in dusty or humid environments. The bearing features an annular groove and three lubrication holes in the outer ring, facilitating lubrication without disassembly. It is essential to maintain maximum cleanliness during maintenance to prevent the ingress of particles.
Sealing:
This bearing is designed without integrated seals, making it more susceptible to external contaminants. It is therefore recommended for relatively clean environments or when used in conjunction with an additional protection system. The absence of seals promotes low rolling resistance and allows for higher rotational speeds. However, this configuration requires special care during maintenance and lubrication to prevent internal contamination.
Information about the Brand:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and sustainability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, stands as an undisputed leader in the industry, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.
Key benefits:
• Quick installation in hard-to-reach areas
• Two-piece design for easy replacement
• Very high radial load capacity
• Quiet and smooth operation thanks to the polyamide cage
• Good tolerance for misalignment and shaft deflection
• Compatible with existing foot-mounted bearings
• Relubrication without disassembly
• Simplified maintenance and visual inspection possible
• Reduced maintenance and downtime costs
Applications:
This double-row roller bearing is ideally suited for industrial fans, standard motors, rotary compressors, and constant-speed gearboxes. It is also suitable for packaging machinery, medium-sized centrifugal pumps, and HVAC systems. Its use is recommended in the food processing (excluding washdown areas), industrial packaging, and general machinery sectors, particularly where quick installation and removal are essential to minimize production downtime.
Features:
This self-aligning bearing features two symmetrical rows of rollers capable of simultaneously absorbing high radial loads and axial forces in both directions. Its reinforced polyamide cage ensures low inertia and quiet operation. It is guided by the outer ring, ensuring even force distribution. The open design without a central shoulder on the inner ring allows for optimized load capacity. Suitable for high speeds and a thermally controlled environment, this product is ideal for applications where quick installation and easy maintenance are priorities.
Maintenance:
The open design allows for direct visual inspection and simplifies maintenance. To maintain bearing performance, regular relubrication is recommended, particularly in dusty or humid environments. The bearing features an annular groove and three lubrication holes in the outer ring, facilitating lubrication without disassembly. It is essential to maintain maximum cleanliness during maintenance to prevent the ingress of particles.
Sealing:
This bearing is designed without integrated seals, making it more susceptible to external contaminants. It is therefore recommended for relatively clean environments or when used in conjunction with an additional protection system. The absence of seals promotes low rolling resistance and allows for higher rotational speeds. However, this configuration requires special care during maintenance and lubrication to prevent internal contamination.
Information about the Brand:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and sustainability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, stands as an undisputed leader in the industry, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.
Key benefits:
• Quick installation in hard-to-reach areas
• Two-piece design for easy replacement
• Very high radial load capacity
• Quiet and smooth operation thanks to the polyamide cage
• Good tolerance for misalignment and shaft deflection
• Compatible with existing foot-mounted bearings
• Relubrication without disassembly
• Simplified maintenance and visual inspection possible
• Reduced maintenance and downtime costs
Applications:
This double-row roller bearing is ideally suited for industrial fans, standard motors, rotary compressors, and constant-speed gearboxes. It is also suitable for packaging machinery, medium-sized centrifugal pumps, and HVAC systems. Its use is recommended in the food processing (excluding washdown areas), industrial packaging, and general machinery sectors, particularly where quick installation and removal are essential to minimize production downtime.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 5000 g |
| Binnendiameter | 80 mm |
| Buitendiameter | 160 mm |
| Breedte | 11,8 mm |
| Type lagerspeling | cn |
| Koker | polyamide |
| Afdichting | open |
| Grenstoerental | 2160 rpm |
| Statische basisbelasting, radiaal - C0r | 270000 N |
| Dynamische basisbelasting, radiaal - Cr | 213000 N |
| Aangepaste tariefcode | 84823000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.999,04 excl. BTW
/ stuk
€ 4.838,84 incl. BTW
- Levering doorgaans binnen 9 dagen
