Referenties
3M:547705
Rubix:22542234
Fabrikant:7000044612
EAN:4046719800483

Productdetails : 3M SPEEDGLAS 9100 FX AIR LASKAP+SW LASFIL.V EN ADFLO+TAS
Voor ademhalingsbescherming en uitstekend zicht in een opklapbaar model, maak kennis met de Speed glaslashelm 9100 FX Air met Adflo aangedreven luchtzuiverend ademhalingstoestel (deeltjesfiltratie).
Sterke punten
•Speedglas welding filter 9100V: variable dark shade 5, 8, 9-13 for most types of arc welding
The big (17 x 10 cm), clear protective visor is curved, with excellent views up, down and peripherally
Delay function to set the dark-to-light opening time. Possible to lock-in any shade, e.g. in the light state 3 when grinding Switching time (light-dark) 0.1 ms. The sensitivity of arc detection can be adjusted for unsurpassed switching reliability
The big (17 x 10 cm), clear protective visor is curved, with excellent views up, down and peripherally
Delay function to set the dark-to-light opening time. Possible to lock-in any shade, e.g. in the light state 3 when grinding Switching time (light-dark) 0.1 ms. The sensitivity of arc detection can be adjusted for unsurpassed switching reliability
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Afmeting verpakking (D x B x H) | 275x303x482 mm |
| Gewicht verpakking | 4004 g |
| Type | lashelm shell |
| Land van oorsprong | SE |
Laten zien UNSPSC / ECL@SS / HS-codes