Referenties
Mitutoyo:2113S-10
Rubix:17021606
EAN:4946368423470

Technische samenvatting
| Meetbereik, minimaal | 0 mm |
|---|---|
| Meetbereik, maximaal | 2 mm |
| Resolutie | 0,001 mm |
Documenten
Productdetails : MITUTOYO MEETKLOK 2 MM/0,001 MM 2113S-10
Mitutoyo meetklok 2 mm/0,001 mm 2113s-10
Sterke punten
•All types come with limit pins and an outer-frame clamp as standard
The outer clamp and lifting lever (optional) can be attached to either the right or left side, These parts can be easily installed and removed without tools
Secured adhesion between the outer frame and crystal, as well as the use of an O-ring, protect against water and oil permeation via the front face
The stem spindle is made of high-strength quench-hardened stainless steel for longevity
A carbide contact point is used
The grand gear uses stainless steel that is resistant to wear and deformation
Application of a hard coating on the surface of the crystal makes the gauge highly scratch- and chemical-resistant
The outer clamp and lifting lever (optional) can be attached to either the right or left side, These parts can be easily installed and removed without tools
Secured adhesion between the outer frame and crystal, as well as the use of an O-ring, protect against water and oil permeation via the front face
The stem spindle is made of high-strength quench-hardened stainless steel for longevity
A carbide contact point is used
The grand gear uses stainless steel that is resistant to wear and deformation
Application of a hard coating on the surface of the crystal makes the gauge highly scratch- and chemical-resistant
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 2 mm |
| Resolutie | 0,001 mm |
| Diameter bekisting | 57 mm |
| Nauwkeurigheid | ±7 |
| Materiaal | gehard staal |
Laten zien UNSPSC / ECL@SS / HS-codes