Referenties
Elesa+Ganter:GN 822.7-4-M8X1-BN
Rubix:A0577955
Fabrikant:GN 822.7-4-M8X1-BN
EAN:4045525934436



Productdetails : ELESA+GANTER MINI BLOKKEERBOUT GN 822.7-4-M8X1-BN
Stainless Steel-Mini indexing plungers GN 822.7 are distinguished for their small dimensions. Based on the principle of the mini indexing plungers GN 822, this model combines their clever type of construction with a complete series of all current sizes of bolts and threads. They provide a reasonably priced alternative to the GN 607 / GN 607.1 indexing plungers of the appropriate sizes. To mount, first turn the mini indexing plunger in with the knurled button. Pulling the indexing pin will release the hexagon nut which can then be tightened with an open-end spanner. The spanner flats on the lock nut are revealed when retracting the pin, so that the mini indexing plunger can be easily tightened by means of a fork spanner. In type CN, the button can be turned by 30° after retracting the indexing pin, holding it in the “retraced” position using the indexing lock.
Minirooster volledig roestvrij staal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | roestvrij staal aisi 303 |
| Pindiameter | 4 mm |
| Vorm | b |
| Aangepaste tariefcode | 73182900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 20,13 excl. BTW
/ stuk
€ 24,36 incl. BTW
- Levering doorgaans binnen 9 dagen
Materiaal
roestvrij staal aisi 303
