Referenties
Pferd Tools:12705092
Rubix:23082276
EAN:4007220235560




Productdetails : PFERD NAALDVIJLENSET 180K0 - 266/18P
Contains a selection of needle files for the most diverse applications. The sets are delivered in PVC-wrapped cases or in practical plastic boxes. Contents: 12 pieces, 1 needle file of each profile: flat pointed (2406) flat hand (2401) sage leaf (2403) triangular (2407) square (2408) round (2410) knife (2405) half-rounded (2402) bar (2411) sharp pointed with rounded edges (2415) flat hand with rounded edges (2416) oval sage leaf (2409). PFERD Precision files meet the most stringent requirements of shape accuracy, cutting efficiency and durability. Precision files are smaller, more manageable than shop files and their geometry is more precise. They are used in the construction of templates, devices and tools, in particular in the manufacture of punching tools, forming, forging, stamping of series articles etc. Precision files are also suitable for installation work and for the construction of complex apparatus and machines that require maximum accuracy. The section of all precision files is measured in the no-size area.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 180 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 103,85 excl. BTW
/ stuk
€ 125,66 incl. BTW
- op voorraad: binnen 24 uur verzonden