O-RING 18,72X2,62 MVQ70 (SILICONE)

O-ring (OF VMQ 70 ROOD)

Zie technische informatieZie documenten

Referenties

Dichtomatik:67178468
Rubix:0499005945
Fabrikant:67178468
O-RING 18,72X2,62 MVQ70 (SILICONE)

Technische samenvatting

Binnendiameter18,72 mm
Snoerdikte2,62 mm
Materiaalvmq
Zie alle specificaties

Documenten

Productdetails : O-RING 18,72X2,62 MVQ70 (SILICONE)


O-ringen silicone 70 494,16 x 6,99

Toepassingen

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht1 g
Binnendiameter18,72 mm
Snoerdikte2,62 mm
Materiaalvmq
Shore-hardheid A70 Shore
Land van oorsprongCN
Aangepaste tariefcode39269097
€ 2,35 excl. BTW
/ stuk
€ 2,84 incl. BTW
  • Levering doorgaans binnen 11 dagen