Referenties
Dichtomatik:67175631
Rubix:0499107950
Fabrikant:67175631

Documenten
Productdetails : O-RING 20X3 MVQ70 (SILICONE)/ROOD
O-ringen silicone 70 494,16 x 6,99
Toepassingen
O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 1 g |
| Binnendiameter | 20 mm |
| Snoerdikte | 3 mm |
| Materiaal | vmq |
| Shore-hardheid A | 70 Shore |
| Land van oorsprong | CN |
| Aangepaste tariefcode | 39269097 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2,35 excl. BTW
/ stuk
€ 2,84 incl. BTW
- Levering doorgaans binnen 11 dagen