O-RING 80X3 MVQ70 (SILICONE)

O-ring (OF VMQ 70 ROOD)

Zie technische informatieZie documenten

Referenties

Dichtomatik:67179394
Rubix:04115636
Fabrikant:67179394
O-RING 80X3 MVQ70 (SILICONE)

Technische samenvatting

Binnendiameter80 mm
Snoerdikte3 mm
Materiaalvmq
Zie alle specificaties

Documenten

Productdetails : O-RING 80X3 MVQ70 (SILICONE)


O-ringen silicone 70 494,16 x 6,99

Toepassingen

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht2 g
Binnendiameter80 mm
Snoerdikte3 mm
Materiaalvmq
Shore-hardheid A70 Shore
Land van oorsprongIT
Aangepaste tariefcode39269097
€ 5,43 excl. BTW
/ stuk
€ 6,56 incl. BTW
  • op voorraad: binnen 24 uur verzonden