O-RING 85X3 NBR90

O-ring (OR NBR 90 ZWART)

Zie technische informatieZie documenten

Referenties

Dichtomatik:67008860
Rubix:04115693
Fabrikant:67008860
O-RING 85X3 NBR90

Technische samenvatting

Binnendiameter85 mm
Snoerdikte3 mm
Materiaalnbr
Zie alle specificaties

Documenten

Productdetails : O-RING 85X3 NBR90


O-ringen NBR 90 20 x 2

Toepassingen

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Technische informatie


Attributen
Verpakkingshoeveelheid40
Logistiek gewicht3 g
Binnendiameter85 mm
Snoerdikte3 mm
Materiaalnbr
Shore-hardheid A90 Shore
Land van oorsprongCN
Aangepaste tariefcode40169300
€ 1,41 excl. BTW
/ stuk
€ 1,71 incl. BTW
  • op voorraad: binnen 24 uur verzonden