Referenties
Freudenberg Sealing Technologies:447078
Rubix:04160684
Fabrikant:447078

Documenten
Productdetails : SIMRIT O-RING 17,12X2,62 70EPDM281
O-ringen EPDM 70 Shore
OR 17,12 2,62 70 EPDM 281
Sterke punten
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case EPDM. All catalogue materials for o-rings are specified and certified.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 0,371 g |
| Binnendiameter | 17,12 mm |
| Snoerdikte | 2,62 mm |
| Materiaal | epdm |
| Shore-hardheid A | 70 Shore |
| Aangepaste tariefcode | 40169300 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 0,18 excl. BTW
/ stuk
€ 0,22 incl. BTW
- op voorraad: binnen 24 uur verzonden
