Referenties
Freudenberg Sealing Technologies:448239
Rubix:04161554
Fabrikant:448239

Documenten
Productdetails : SIMRIT O-RING 32,2X3 72NBR872
O-ringen Simrit
OR 32,20 3,00 72 NBR 872
Sterke punten
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 0,945 g |
| Binnendiameter | 32,2 mm |
| Snoerdikte | 3 mm |
| Materiaal | nbr |
| Shore-hardheid A | 72 Shore |
| Aangepaste tariefcode | 40169300 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,89 excl. BTW
/ stuk
€ 10,75 incl. BTW
- Levering doorgaans binnen 37 dagen
