Referenties
Bahco:NS100-50
Rubix:A0771379
EAN:7314150294091


Technische samenvatting
| Opening | 50 mm |
|---|---|
| Lengte | 275 mm |
| Materiaal | aluminiumbrons (al-br) |
Productdetails : BAHCO STEEKSLAGSLEUTEL ALBR 50MM NS100-50
Steek slagsleutel, kan gebruikt worden met hamer om bouten en moeren te bevestigen. Materiaal: aluminium brons. vonkvrij. Gesmeed. Product Standaard DIN 133.
Sterke punten
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 1064 g |
| Opening | 50 mm |
| Lengte | 275 mm |
| Materiaal | aluminiumbrons (al-br) |
| Gewicht | 1370 g |
| Maat | 50 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 266,44 excl. BTW
/ stuk
€ 322,39 incl. BTW
- Levering doorgaans binnen 9 dagen