Referenties
Bahco:NS100-70
Rubix:A0771362
EAN:7314150294190

Productdetails : BAHCO STEEKSLAGSLEUTEL ALBR 70MM NS100-70
Steek slagsleutel, kan gebruikt worden met hamer om bouten en moeren te bevestigen. Materiaal: aluminium brons. vonkvrij. Gesmeed. Product Standaard DIN 133.
Sterke punten
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 2251 g |
| Opening | 70 mm |
| Lengte | 370 mm |
| Materiaal | aluminiumbrons |
| Gewicht | 3610 g |
| Maat | 70 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 556,35 excl. BTW
/ stuk
€ 673,18 incl. BTW
- Levering doorgaans binnen 9 dagen
