Referenties
Atlas Copco:8423 2525 04
Rubix:2599004612
Fabrikant:8423252504

Productdetails : ATLAS COPCO TURBO SLIJPER GTG25
Angle turbine grinder
Atlas copco turbo slijper gtg25
Sterke punten
Great power to weight., 2.5 kW spindle power., Energy efficient turbine motor., Speed governor for optimal performance., Auto Balancer for reduced vibrations., Low noise., Overspeed shut-off for increased safety., Spindle lock., Modular internal components - Easy to service.,
Toepassingen
More efficient than a conventional vane motor, the 2 stage turbine motor in the GTG25 provides an extremely high efficiency leading to great rate of material removal. When it comes to power, performance and operator comfort, the GTG25 is in a class of its own.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 3092 g |
| Vorm blad | disco |
| Onbelast toerental | 8500 rpm |
| Gewicht | 2 kg |
| Luchtverbruik | 540 l/min |
| Vermogen | 2500 W |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.382,24 excl. BTW
/ stuk
€ 2.882,51 incl. BTW
- Levering doorgaans binnen 3 dagen
